Shop All Clocks
Zoro Select
18" Analog Thermometer Wall Clock, Brown
Mfr # 50314A2
Zoro # G4745027
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 18"
- Height 18"
- Color White, Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50314A2
- Zoro # G4745027
- UPC # 072397503143
- Country of Origin China
- Category Clocks
Dimensions
Width | 18" |
Height | 18" |
Overall Dia. | 18 in |
Depth | 2 1/8 in |
Battery Size | AA |
Face Diameter | 18 in |
Overall Diameter | 18 in |
Overall Depth | 2 1/2 in |
Description
18 IN COPPER CLOCK/THERMOMETER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- MIDWEST FASTENER 3/4" Black Plastic Outside Square End Caps 6PK (66886)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- ACURITE Loud Electric Alarm Clock (13019A3)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- Zoro Select Clocks