Shop All Plastic Bags
Zoro Select
18" 2150 ft. Poly Tubing, 2 mil, Clear
Mfr # 5CRD8
Zoro # G5657127
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2150 ft.
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRD8
- Zoro # G5657127
- UPC # 654866019517
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 2150 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 18" 2150 ft. |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Roll Length | 2,150 ft |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 2 mil, Width 18 in, FDA Compliant Yes, Roll Length 2,150 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 20 x 16 x 14 RSC, 20x16x14 in (60YP87)
- FELLOWES File Holder, Black, Letter/Legal, 7 Comp (68112)
- DECKER TAPE PRODUCTS Label, DL2481, MIXED PALLET, 3" X 5" (DL2481)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (27026)
- ZORO SELECT 3" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL3)
- ZORO SELECT 15" x 5" Open Poly Bags, 2 mil, Clear (5DGT9)
- ZORO SELECT 16" x 12" Open Poly Bags, 0.75 mil, Clear (4DKW2)
- ZORO SELECT 2" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL1)
- ZORO SELECT 8-1/4" x 4-3/4" Open Poly Bags, 1.50 mil, Clear (5DTK9)
- ZORO SELECT 9" x 7" Open Poly Bags, 2 mil, Clear (5DGV1)
- ARMOR POLY 6" L x 4" W Open Poly Bags, 4 mil, Blue (PVCIBAG4MB0406IC)
- Zoro Select Shipping & Packing Bags