Shop All Trash Bags
This Product is Discontinued
Zoro Select
18 1/4 in W, 23 1/4 in H, Silver (Discontinued)
Mfr # 38ER53
Zoro # G9793962
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 20 gal
- Container Shape Round
- Material Grouping Metal
- Material Steel
- Series Behrens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38ER53
- Zoro # G9793962
- UPC # 190735702017
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 18 1/4 in |
Fits Container Size | 20 gal. |
Height | 23 1/4 in |
Depth | 15 1/4 in |
Length | 18-1/4" |
Width/Diameter | 18 in |
Description
Rigid Liner, Round, Open, 20 gal, Silver, Height 23 1/4 in, Width/Diameter 18 in, Depth 15 1/4 in, Metal, Galvanized Steel, Polished, Outdoor, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.