Shop All Jobber Length Drill Bits
Zoro Select
17/64" Carbide Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-102656
Zoro # G9560521
product price: $32.34
/ea
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-102656
- Zoro # G9560521
- UPC # 888226075565
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 17/64 in |
Overall Length | 3 1/2 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 2-1/8" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 3/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN542N)
- DEWALT Worklight (DW7881)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (464-3750)
- UNIVERSAL TOOL 6" Dual Action Sander (UT8788)
- ZORO SELECT 11/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103438A)
- ZORO SELECT #11 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001910)
- ZORO SELECT 38.00mm Bright 118 Deg. Jobber Length Drill Bit (450-400591)
- ZORO SELECT 7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-101094A)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- ZORO SELECT 3/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101875)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/64 (70205)
- Zoro Select Drill Bits