Shop All Carbon Steel Tubing
Zoro Select
1.75" OD x 0.12" Wall x 1.51" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7560_12_0
Zoro # G506629320
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12 in
- Standards ASTM A513
- Includes Material Certificate Yes
- Outside Diameter Tolerance +0.006 in
- Brinell Hardness 143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7560_12_0
- Zoro # G506629320
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter Tolerance | +0.006 in |
Inside Diameter | 1.51 in |
Outside Diameter | 1 3/4 in |
Overall Length | 12 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Blade Handle And Screw 4" (060864A)
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE03)
- ZORO SELECT Hex Long Nipple, 304 SS, 3/8", MNPT (ZUSA-PF-7822)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- ZORO SELECT 0.5" OD x 0.065" Wall x 0.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7758_12_0)
- ZORO SELECT 3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM (7556_36_0)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_36_0)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_72_0)
- ZORO SELECT 0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM (7752_12_0)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_48_0)
- ZORO SELECT 0.5" OD x 0.12" Wall x 0.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7760_12_0)
- Zoro Select Carbon Steel Tubing