Shop All Carbon Steel Tubing
Zoro Select
1.75" OD x 0.095" Wall x 1.56" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7561_36_0
Zoro # G906629319
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.095 in
- Standards ASTM A513
- Brinell Hardness 143
- Application Automotive, Construction, Industrial
- Material Grade A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7561_36_0
- Zoro # G906629319
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Overall Length | 36 in |
Outside Diameter Tolerance | +0.006 in |
Inside Diameter | 1.56 in |
Outside Diameter | 1 3/4 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.