Shop All Continuous Hinges
Zoro Select
17/32 in W x 72 in H Bright Nickel Continuous Hinge
Mfr # 4PA97
Zoro # G2658397
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Bright Nickel
- Holes per Leaf 36
- Range of Motion 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PA97
- Zoro # G2658397
- UPC # 190735045145
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 17/32 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/32 in |
Door Leaf Width | 17/32 in |
Door Leaf Height | 72 in |
Length | 6 ft |
Overall Width | 1 1/16 in |
Overall Knuckle Height | 1/2 in |
Height | 72" |
Width | 1-1/16" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 17/32 in Door Leaf Width, 17/32 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- CRAWFORDS SG1G-6 Giant Spring Grip (1409713)
- BEST Deadlocking Latch Only, for 7KC Cylindrical Locks (7KCL2626)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1347AF)
- ZORO SELECT 3/4 in W x 72 in H Galvanized Steel Continuous Hinge (2ZFE5)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (4PB36)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (4PB26)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (1CBP4)
- ZORO SELECT 3/4 in W x 48 in H Bright Stainless Steel Continuous Hinge (1CAV3)
- ZORO SELECT 3/4 in W x 48 in H Bright Brass Continuous Hinge (4PB17)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC26030072)
- Zoro Select Door Hinges