Shop All Pleated Air Filters
Zoro Select
16x25x1 Synthetic Pleated Air Filters
Mfr # 786EK4
Zoro # G005735591
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 833 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786EK4
- Zoro # G005735591
- Country of Origin Taiwan, Province of China
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x25x1 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15 1/2 in x 24 1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 13, Nominal Filter Size 16x25x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC Systems, Media Color White, Media Area 5.2 sq ft, Pleats per Linear Foot 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- RW BECKETT Burner Motor, 4NU97, 4NU98, 3AAC2 (21805GU)
- IMPERIAL Manifold Hose Set, 60 In, Red, Yellow, Blue (805-MRS)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFS)
- ZORO SELECT 14x25x1 Synthetic Pleated Air Filters (786EL3)
- ZORO SELECT 18x24x2 Synthetic Pleated Air Filters (786EL1)
- ZORO SELECT 16x20x4 Synthetic Pleated Air Filters (786EK7)
- ZORO SELECT 16x25x2 Synthetic Pleated Air Filter (60RD85)
- ZORO SELECT 12x24x2 Synthetic Pleated Air Filter (60RD92)
- ZORO SELECT 16x20x1 Synthetic Pleated Air Filters (786EK3)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 1", 4 Pack (FB15X15A_4)
- Zoro Select Pleated Air Filters