Shop All Pleated Air Filters
Zoro Select
16x24x2 Synthetic Pleated Air Filters
Mfr # 786EL0
Zoro # G505261859
Sold in multiples of 12 for $109.80
$109.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 800 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 786EL0
- Zoro # G505261859
- Country of Origin Taiwan, Province of China
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x24x2 |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Filter Size | 15 3/8 in x 23 3/8 in x 1 3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 13, Nominal Filter Size 16x24x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC Systems, Media Color White, Media Area 11.2 sq ft, Pleats per Linear Foot 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51061)
- BURNHAM 105894-01 Temp/Pres Gauge (105894-01)
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-230R)
- MARADYNE Rotary Switch, 3 Speed, w/Resistor, 12V (61325)
- ZORO SELECT 16x25x1 Synthetic Pleated Air Filters (786EK4)
- ZORO SELECT 20x25x2 Synthetic Pleated Air Filter (60RD88)
- ZORO SELECT 24x24x2 Synthetic Pleated Air Filter (60RD84)
- ZORO SELECT 12x24x2 Synthetic Pleated Air Filter (60RD92)
- ZORO SELECT 16x25x2 Synthetic Pleated Air Filter (60RD85)
- ZORO SELECT 20x25x4 Synthetic Pleated Air Filters (786EK9)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 2", 6 Pack (FD16X18X2A_6)
- Zoro Select Pleated Air Filters