Shop All Dry Erase Boards
Zoro Select
16"x22" Magnetic Plastic Whiteboard
Mfr # UVVM1622
Zoro # G4070272
original price:
$29.15
5% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 16 in
- Dry Erase Width 22 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVVM1622
- Zoro # G4070272
- UPC # 640024604404
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 16 in |
Dry Erase Width | 22 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Vinyl |
Frame Color | Black |
Corner Shape | Square |
Frame Material | Vinyl |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 16 in, Dry Erase Width 22 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Vinyl, Frame Material Vinyl, Dry Erase Surface Type Plastic, Corner Shape Square
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FDT5312712NFMT)
- SHARPIE Super Sharpie® Fine Point Marker, Black, PK12 (SAN33001)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- ZORO SELECT 48"x72" Melamine Whiteboard (1NUP5)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P17)
- ZORO SELECT 16"x23" Magnetic Steel Whiteboard, Aluminum Frame (1NUP1)
- ZORO SELECT 36"x48" Melamine Whiteboard, Aluminum Frame (1NUR1)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P18)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- Zoro Select Dry Erase Boards