Shop All Pleated Air Filters
Zoro Select
16x20x4 Synthetic Pleated Air Filters
Mfr # 786EK7
Zoro # G805735616
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 667 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 786EK7
- Zoro # G805735616
- Country of Origin Taiwan, Province of China
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x20x4 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15 1/2 in x 19 1/2 in x 3 3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 13, Nominal Filter Size 16x20x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC Systems, Media Color White, Media Area 12.5 sq ft, Pleats per Linear Foot 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Top Left Door Hinge Kit, True TSSU Series (870838)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20241.10 12PK)
- ROBERTSHAW 1980-036 36" Thermocouple-30Mv (1980-036)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 10' Tube Length, 40000 BTU (SPS40-10-TG-N5)
- ZORO SELECT 20x20x1 Synthetic Pleated Air Filter (60RD93)
- ZORO SELECT 12x24x4 Synthetic Pleated Air Filters (786EK6)
- ZORO SELECT 12x24x2 Synthetic Pleated Air Filter (60RD92)
- ZORO SELECT 20x24x2 Synthetic Pleated Air Filter (60RD90)
- ZORO SELECT 16x20x2 Synthetic Pleated Air Filter (60RD87)
- ZORO SELECT 18x24x2 Synthetic Pleated Air Filters (786EL1)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUV9)
- Zoro Select Pleated Air Filters