Shop All Rubber Sheets & Strips
Zoro Select
1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 60A
Mfr # BULK-RS-N60MIL-25
Zoro # G2858703
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60MIL-25
- Zoro # G2858703
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 3 ft |
Width | 12" |
Length | 36" |
Overall Length | 36 in |
Overall Width | 12 in |
Nominal Size | 12 in x 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Military, Material Neoprene, Standards ASTM D2000 M2BC610, MIL-R-3065E, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 0.01563 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-36)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22250S100-C8)
- FIBERGRATE W-Beam, ISOFR, Gray, 4x4 In, 1/4 In Th, 10 Ft (871100)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 3/8" Thick (BULK-PS-UHMW-165)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-N50-158)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x2", 40A (BULK-RS-NAT40-345)
- ZORO SELECT Buna-N Strip, 40A, 10'x4"x0.25", Black (BULK-RS-H40-431)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-80)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-23)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 12"x12", 60A (BULK-RS-RCY60-14)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- Zoro Select Rubber Sheets & Strips