Shop All Alloy Steel Tube Stock
Zoro Select
1.625" OD x 0.25" Wall x 1.125" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 21555_12_0
Zoro # G506599708
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Wall Thickness 0.25 in
- Standards AMS 6350, AMS 6370, AMS S6758, MIL T6736
- Application Fasteners, Gears, Structural Frames
- Tolerance Rating Oversized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21555_12_0
- Zoro # G506599708
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Overall Length | 12 in |
Outside Diameter | 1 5/8 in |
Outside Diameter Tolerance | +0.007 in/-0.002 in |
Inside Diameter | 1.125 in |
Details
Item | 4130 Alloy Steel Round Tube |
Material | Alloy Steel |
Wall Thickness | 0.25 in |
Standards | AMS 6350, AMS 6370, AMS S6758, MIL T6736 |
Application | Fasteners, Gears, Structural Frames |
Tolerance Rating | Oversized |
Yield Strength | 63,100 psi |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Machinability | Not Rated |
Appearance | Metallic |
Shape | Round Tube |
Material Grade | 4130 |
Fabrication | Seamless |
Tensile Strength | Not Rated |
Heat Treatable | Yes |
Rockwell Hardness | B82 |
System of Measurement | Inch |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 1.125 in, Outside Diameter 1 5/8 in, Overall Length 12 in, Wall Thickness 0.25 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Includes Material Certificate Yes, Outside Diameter Tolerance +0.007 in/-0.002 in, Shape Round Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L (3DTA6)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 3 Ft (61F.375X4-36)
- ZORO SELECT 0.125" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish (6809_48_0)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.5X1.25-24)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 1/2" Dia. (7344_12_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 1 1/8" Dia. (20950_36_0)
- ZORO SELECT Alloy Steel Round Tube, 6 ft L, 1 in Dia. (7559_72_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 1 1/2" Dia. (15343_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (15333_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 1 3/4" Dia. (21554_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7329_36_0)
- Zoro Select Alloy Steel Tube Stock