Shop All Carbon Steel Rods
Zoro Select
1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7650_48_0
Zoro # G007044288
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.004 in
- Tolerance Rating Standard
- Application Machinery Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7650_48_0
- Zoro # G007044288
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.004 in |
Overall Length | 4 ft |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 1 5/8 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Tolerance Rating | Standard |
Application | Machinery Parts |
Material Grade | 1144 |
Rockwell Hardness | B90 |
Brinell Hardness | 187 |
Shape | Rod |
Mechanical Finish | Mill |
System of Measurement | Inch |
Yield Strength | 84,000 psi |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
Tensile Strength | 95,000 psi |
Heat Treatable | Yes |
Machinability | 83 % |
Includes Material Certificate | No |
Fabrication | Cold Finished |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 4 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.004 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- DISCO Zinc Plated Stl Body Shims 1/16" Thick 3/8" Slot PK25 (6015PK25)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.625-24)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/4 in Dia. (4798_72_0)
- ZORO SELECT Rod, Steel, 1215, 4 In Dia x 1 Ft L (2HJY2)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 3 Ft (2HJY8)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 1 Ft L (2HJF7)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 3 Ft L (2HJV4)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x3 ft. L (4YNF4)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/8 in Dia. (4794_12_0)
- Zoro Select Carbon Steel Rods