Shop All Carbon Steel Rods
Zoro Select
1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7650_36_0
Zoro # G507044306
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.004 in
- Outside Diameter 1 5/8 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7650_36_0
- Zoro # G507044306
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.004 in |
Outside Diameter | 1 5/8 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.004 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Machinability | 83 % |
Heat Treatable | Yes |
Material Grade | 1144 |
Shape | Rod |
Tensile Strength | 95,000 psi |
Fabrication | Cold Finished |
Rockwell Hardness | B90 |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Includes Material Certificate | No |
Application | Machinery Parts |
System of Measurement | Inch |
Tolerance Rating | Standard |
Brinell Hardness | 187 |
Appearance | Metallic |
Yield Strength | 84,000 psi |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.004 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 80A (BULK-RS-E80MIL-14)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 1 Ft L (2HJG3)
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 36" Width x 24" Length (20-101)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/4 In x1 ft. L (4YNG3)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f2x12-6)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 3/4 In Hexx6 Ft (2HJW3)
- ZORO SELECT Tool Steel Rod, 18 in L, 3 in Dia. (dcfa2r3-18)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f2x12-12)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_48_0)
- ZORO SELECT Rod, Steel, 1144, 1 3/4 In Dia x 1 Ft (2HKA7)
- Zoro Select Carbon Steel Rods