Shop All Carbon Steel Rods
Zoro Select
1.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7650_24_0
Zoro # G807044334
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.004 in
- Tensile Strength 95,000 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7650_24_0
- Zoro # G807044334
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.004 in |
Outside Diameter | 1 5/8 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.004 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Tensile Strength | 95,000 psi |
System of Measurement | Inch |
Machinability | 83 % |
Rockwell Hardness | B90 |
Application | Machinery Parts |
Yield Strength | 84,000 psi |
Fabrication | Cold Finished |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
Includes Material Certificate | No |
Material Grade | 1144 |
Heat Treatable | Yes |
Shape | Rod |
Mechanical Finish | Mill |
Brinell Hardness | 187 |
Tolerance Rating | Standard |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 24 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.004 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-ACR-12)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 3 Ft L (3ANG3)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 12 X 12 (SPVCGY.125-12X12)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 3 Ft L (BR360/34-36)
- ZORO SELECT Rod, Carbon Steel, 1018, 3 In Dia x 3 Ft L (2AHH4)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 6 Ft (2HJZ9)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 3/4" W (18f.875x2.75-48)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 3 Ft (2HJJ8)
- ZORO SELECT Carbon Steel Plate, 24 in L, 12 in W (18f.5x12-24)
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft (2HKB1)
- ZORO SELECT Carbon Steel Rod, 12 in L, 9/16 in Dia. (7584_12_0)
- Zoro Select Carbon Steel Rods