Shop All Plastic Bags
Zoro Select
16" x 14" Open Poly Bags, 4 mil, Clear
Mfr # 5DHV5
Zoro # G0369354
product price: $90.79
/pk 500, $0.18/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 16"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHV5
- Zoro # G0369354
- UPC # 654866005268
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 14" |
Length | 16" |
Depth | 0 |
Size | 16" x 14" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 14 in, Length 16 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- UNIVERSAL ONE File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- SMARTGAMES Smart Farmer Puzzle Game (091)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRU9)
- ZORO SELECT 16" x 12" Open Poly Bags, 4 mil, Clear, PK 500 (5DHV1)
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ6)
- ZORO SELECT 7" x 5" Open Poly Bags, 4 mil, Clear (4DKX8)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYD1)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- Zoro Select Plastic Bags