Shop All Plastic Bags
Zoro Select
16" x 12" Open Poly Bags, 2 mil, Clear, PK 1000
Mfr # 5DGX8
Zoro # G2462783
product price: $77.79
/pk 1000, $0.08/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 16"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGX8
- Zoro # G2462783
- UPC # 654866003196
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 16" |
Depth | 0 |
Size | 16" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 12 in, Length 16 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 16" Open Poly Bags, 2 mil, Clear, PK 500 (5DGZ0)
- VICTOR TECHNOLOGY Printer Stand, Black (1130-5)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" (15330)
- MELISSA & DOUG Magnetic Car Loader (9390)
- ZORO SELECT 16" x 10" Open Poly Bags, 2 mil, Clear (5DGX2)
- ZORO SELECT 8" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT2)
- ZORO SELECT 24" x 22" Open Poly Bags, 4 mil, Clear (5DHX7)
- ZORO SELECT 18" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRD7)
- ZORO SELECT 4" x 3" Open Poly Bags, 4 mil, Clear (5DHL7)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- LK PACKAGING Low Density Side Gusset Bags, 6"W x 3"D x 15"L, .6 Mil, Clear, 1000/Pack (6G063015)
- Zoro Select Plastic Bags