Shop All Plastic Bags
Zoro Select
16" x 10" Open Poly Bags, 1 mil, Clear, PK 1000
Mfr # 5DRK7
Zoro # G1624926
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 10"
- Length 16"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DRK7
- Zoro # G1624926
- UPC # 654866006234
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 16" |
Depth | 0 |
Size | 16" x 10" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 0, Width 10 in, Length 16 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Black (63701)
- START INTERNATIONAL Tape Dispenser, Electric, 2 in. (ZCM1000-NS)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Black, Pack of 1000 (OST68A)
- WESTERN PLASTICS Film Pallet Stretch Wrap 12"x60x2000', PK4 (PSF04)
- ZORO SELECT 24" x 10" Open Poly Bags, 1 mil, Clear, PK 500 (3CTY5)
- ZORO SELECT 20" x 10" Open Poly Bags, 0.75 mil, Clear (5DRX7)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- ZORO SELECT 9" x 7" Open Poly Bags, 2 mil, Clear (5DGV1)
- ZORO SELECT 5" x 3" Open Poly Bags, 2 mil, Clear (5ZW07)
- ZERUST 34" x 33" x 48" Poly Bags, PK 85 (075-F-00027)
- Zoro Select Shipping & Packing Bags