Shop All Rebar Tie Wire
Zoro Select
16 Gauge Rebar Tie Wire, 96 ft L, Bare Wire, Steel, 2 Wraps Per Tie
Mfr # 16BARTW1
Zoro # G2104000
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Material Steel
- Coil Length 96 ft
- Diameter 0.0625"
- Standards ASTM A853
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16BARTW1
- Zoro # G2104000
- UPC # 786789415357
- Country of Origin United States
- Category Rebar Tie Wire
Dimensions
Coil Length | 96 ft |
Diameter | 0.0625" |
Length | 97 ft. |
Wire Diameter | 1/16" |
Details
Gauge | 16 ga |
Material | Steel |
Item | Rebar Tie Wire |
Standards | ASTM A853 |
Weight | 1 lb. |
Package Type | Coil |
Finish | Bare Wire |
Manufacturer Location | Made in USA* |
Minimum Ties per Coil | 97 |
Maximum Ties per Coil | 194 |
Color | Black |
Wire Gauge | 16 ga |
Wraps per Tie | 2 |
Number of Spools Included | 1 |
Baling Wire Type | Coil |
Wire Finish | Bare Wire |
Break Strength | 155 lb |
ASTM Number | A853 |
Description
Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 96 ft, Material Steel, Maximum Ties per Coil 194, Wraps per Tie 2, Number of Spools Included 1, Manufacturer Location Made in USA*, Color Black, Minimum Ties per Coil 97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- LOGO BRANDS Oklahoma Crosshatch Picnic Caddy (192-765-CR1)
- A & I PRODUCTS Mtg. Plate For 15A151, 151SW & 171 4.9" x5" x1" (A-15A909)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Extra Large Boulder, Lightweight (2372-1)
- ZORO SELECT Rebar Tie Wire, 16 ga., 340 ft., PK20 (16BARTW35)
- ZORO SELECT Rebar Tie Wire, 16 ga., Bare Wire, PK20 (16BARTW4)
- AMERICAN WIRE TIE Wire Ties, 4" 16 Ga B/A , 5000PK (16BA4-DOMNY)
- PRIMESOURCE BUILDING PRODUCTS 3-1/4X12 3 Rebar Chair (RC31016EAR)
- PRIMESOURCE BUILDING PRODUCTS 100Ct 6" 17Ga Bar Tie (BT176100R)
- PRIMESOURCE BUILDING PRODUCTS 7" Bar Tie Twister Tool (BTTWEAR)
- AMERICAN WIRE TIE Wire Ties, 12" 16 Ga B/A , 5000PK (16BA12-DOMNY)
- Zoro Select Rebar Tie Wire