Shop All Jobber Length Drill Bits
Zoro Select
#16 Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 12001770
Zoro # G1909385
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.1770
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12001770
- Zoro # G1909385
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 4.5 mm |
Overall Length | 3 1/2 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drilling Depth | 1.9000" |
Shank Length | 1 3/16 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 1.35mm |
Description
Jobber Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.1770, Wire, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 5.54mm, HSS-E (8597554)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5426M)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- POWERBUILT 3/8" Drive 7/8" Impact Socket (647452)
- ZORO SELECT #11 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001910)
- ZORO SELECT #2 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002210)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- ZORO SELECT #38 Carbide 118 Deg. Jobber Length Drill Bit (450-301015)
- ZORO SELECT 27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104219B)
- ZORO SELECT #19 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301660)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/16 (C73004)
- Zoro Select Drill Bits