Shop All Electrical Wire & Cable
Zoro Select
16 AWG 6 Conductor Portable Cord 600V 25 ft. BK
Mfr # E3640
Zoro # G7815184
original price:
$47.51
10% off
new price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 6
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3640
- Zoro # G7815184
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 16 AWG |
Nominal Outside Dia. | 0.52 in |
Spool Length | 25 ft. |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 25 ft |
Description
Portable Cord, Number of Conductors 6, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H00MHB021000#-NSR)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3659)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYJ3)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 50 ft. BK (E3657)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3643)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLA25)
- Zoro Select Electrical Wire & Cable