Shop All Electrical Wire & Cable
Zoro Select
16 AWG 4 Conductor Portable Cord 600V 100 ft. BK
Mfr # E3673
Zoro # G8051662
original price:
$116.52
9% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 4
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3673
- Zoro # G8051662
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 100 ft |
Spool Length | 100 ft. |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.42 in |
Wire Size - Wire and Cable | 16 AWG |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Mount - Vibration (194150GS)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3633)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC 10 + 10)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3655)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- Zoro Select Electrical Wire & Cable