Shop All Electrical Wire & Cable
Zoro Select
16 AWG 3 Conductor Portable Cord 600V 100 ft. BK
Mfr # 3045300169
Zoro # G2922552
original price:
$98.19
12% off
new price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Length 100 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3045300169
- Zoro # G2922552
- UPC # 190735959145
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 100 ft. |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.39 in |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material CPE Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 48.00)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH9)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3694)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC-20)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Dark blue, Sold by the FT (F181171214)
- Zoro Select Electrical Wire & Cable