Shop All Electrical Wire & Cable
Zoro Select
16 AWG 2 Conductor Portable Cord 300V 100 ft. BK
Mfr # E3610
Zoro # G3422867
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 2
- Length 100 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3610
- Zoro # G3422867
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 16 AWG |
Nominal Outside Dia. | 0.31 in |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 16 AWG, Trade Designation SJOOW, Jacket Material EPDM Rubber, Wire Color Black, White, Jacket Color Black, Length 100 ft, Voltage 300 V, Nominal Outside Dia. 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3645)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG2)
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- Zoro Select Electrical Wire & Cable