Shop All Clocks
Zoro Select
16-1/2" Analog Wall Clock, Black
Mfr # 67400603
Zoro # G0080109
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 16 1/2 in
- Height 16 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67400603
- Zoro # G0080109
- UPC # 830951004204
- Country of Origin Multiple
- Category Clocks
Dimensions
Width | 16 1/2 in |
Height | 16 1/2 in |
Digit Size | 1-7/8" |
Depth | 1 3/4 in |
Face Dia. | 14 1/2 in |
Overall Dia. | 16 1/2 in |
Battery Size | AA |
Overall Depth | 1 3/4 in |
Overall Diameter | 16 1/2 in |
Face Diameter | 15 in |
Description
Clock, Analog, 12 Hour w/Seconds Face, Movement Type Selfset, Shape Round, Overall Dia. 16-1/2 In., Face Dia. 14-1/2 In., Width 16-1/2 In., Depth 1-51/64 In., Digit Size 1-7/8 In., Power Source AA Battery, Mount Wall, Features Programmed to Change for Daylight Savings Automatically, Case Material Polystyrene, Case Color Black, Face Color White, Time Adjustment Manual Adjust, Lens Material Styrene
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- TRADEMARK FINE ART Bill Bell 'Blue Room' Canvas Art, 18x18 (ALI25615-C1818GG)
- DURHAM MFG Base, Slide Rack, Accessory (304-95-5.75/LEG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- ZORO SELECT 12-3/4" Analog Wall Clock, Black (67300302)
- ZORO SELECT Clock, Slimline, Black (67300002)
- CHICAGO LIGHTHOUSE Chicago Lighthouse 14.5" Round Electric Wall Clock, 5' Cord, Plastic Case, Black (67801103)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- ZORO SELECT Clock, Tradtnl, 13.75", Black (67700002)
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- REGISTRY Alarm Clock, , Black (T-1949)
- Zoro Select Clocks