Shop All Locking Receptacles
Zoro Select
15A Midget Locking Flanged Inlet 2P 3W 125VAC
Mfr # 7595MB
Zoro # G4439237
$16.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration ML2-15
- Voltage 125V AC
- Amps 15 A
- Color White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7595MB
- Zoro # G4439237
- UPC # 781786671409
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Cord Size | 0.281 in to 0.625 in |
Minimum Wire Size | 18 AWG |
Mount Hole Center-to-Center Width | 1.75 in |
Face Plate Height | 1.17 in |
Maximum Wire Size | 12 AWG |
Face Plate Width | 1.62 in |
Wire Size | #18 AWG to #12 AWG |
Width | 1.62 in |
Length | 2.06 in |
Height | 1.17 in |
Description
Midget Locking Flanged Inlet, Current Rating 15 A, Flange Material Nylon, Housing Color White, NEMA Plug Configuration ML2-15P, Number of Blades 3, Number of Poles 2, Voltage Rating 125V AC, Wiring Style Standard, Flange Type Flanged, Grounding Grounded, Housing Material Composite, Includes Mounting Hardware Yes, Maximum Wire Size 12 AWG, Midget Locking Yes, Minimum Wire Size 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 32 A (LC1D32JD)
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-60SP)
- ZORO SELECT Steriguard, 30A, 3PH 480V, Turnlock Plug (28W76AM)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT Steriguard, 30A 120/208V, Turnlock Plug (28W09AM)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- ZORO SELECT Locking Receptacle, 250VAC, 50A (6369CR)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- Zoro Select Locking Devices