Shop All Locking Receptacles
Zoro Select
15A Midget Locking Flanged Inlet 2P 2W 125VAC
Mfr # 7466N
Zoro # G4439298
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration ML1-15
- Voltage 125V AC
- Amps 15 A
- Color White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7466N
- Zoro # G4439298
- UPC # 781786638518
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Cord Size | 0.220 in to 0.425 in |
Face Plate Height | 1.28 in |
Face Plate Width | 1.38 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 18 AWG |
Mount Hole Center-to-Center Width | 1.75 in |
Wire Size | #18 AWG to #12 AWG |
Width | 1.38 in |
Length | 1.63 in |
Height | 1.28 in |
Description
Midget Locking Flanged Inlet, Current Rating 15 A, Flange Material Nylon, Housing Color White, NEMA Plug Configuration ML1-15P, Number of Blades 2, Number of Poles 2, Voltage Rating 125V AC, Wiring Style Standard, Flange Type Flanged, Grounding Non-Grounded, Housing Material Composite, Includes Mounting Hardware Yes, Maximum Wire Size 12 AWG, Midget Locking Yes, Minimum Wire Size 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595N)
- Zoro Select Locking Devices