Shop All Locking Receptacles
Zoro Select
15A Locking Receptacle 2P 3W 277VAC L7-15R BN
Mfr # 4760
Zoro # G4439499
product price: $21.17
/ea
$21.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L7-15
- Voltage 277V AC
- Amps 15
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4760
- Zoro # G4439499
- UPC # 781786623323
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #14 AWG to #8 AWG |
Width | 1.41 in |
Height | 1.01 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Description
Locking Receptacle, Current Rating 15 A, Housing Color Brown, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration L7-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Brass, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0502)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- SQUARE D Thermal Unit, 1.14 to 1.43A (B1.67)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- ZORO SELECT Steriguard, 30A 120/208V, Turnlock Plug (28W09AM)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- Zoro Select Locking Receptacles