Shop All Locking Receptacles
Zoro Select
15A Locking Receptacle 2P 3W 125VAC L5-15R BN
Mfr # 4710
Zoro # G4439508
$20.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L5-15
- Voltage 125V AC
- Amps 15
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4710
- Zoro # G4439508
- UPC # 781786174016
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #8 AWG |
Width | 1.41 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Height | 1.01 in |
Description
Locking Receptacle, Current Rating 15 A, Housing Color Black, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Brass, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HEB-AW-RLC-A)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JLLN090)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1-1/2" Insider Diameter - 100' Length - Black (FW150-100SP)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK (HBL2510)
- Zoro Select Locking Receptacles