Shop All Locking Connectors
Zoro Select
15A Locking Connector 2P 3W 125VAC L5-15R BK/WT
Mfr # 4732NC
Zoro # G4439937
product price: $28.56
/ea
$28.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Amps 15
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4732NC
- Zoro # G4439937
- UPC # 781786010055
- Country of Origin China
- Category Locking Connectors
Dimensions
Cord Size | 0.300 in to 0.625 in |
Overall Length | 1.53 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Width | 1.53 in |
Wire Size | #14 AWG to #10 AWG |
Length | 1.53 in |
Height | 2.95 in |
Display Size | Standard Sized Product |
Description
Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Composite, IP Rating IP20, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Black (HS378-BK)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (A606CH)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- ZORO SELECT Locking Connector Black/White 250VAC 30A L6-30R (70630NC)
- ZORO SELECT 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (70620NC)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- ZORO SELECT Locking Connector Black/White 347/600VAC L23-20R (72320NC)
- ZORO SELECT Locking Connector Black/White 125VAC 20A L5-20R (BRY70520NC)
- ZORO SELECT Locking Connector Yellow/White Nylon 30A L5-30R (70530NCCR)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- Zoro Select Locking Connectors