Shop All Duplex Straight Blade Receptacles
Zoro Select
15A Duplex Receptacle 125VAC 5-15R IV
Mfr # 8200HBI
Zoro # G4845508
product price: $13.47
/ea
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8200HBI
- Zoro # G4845508
- UPC # 781786147102
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Overall Depth | 1.2 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- Zoro Select Straight Blade Devices