Shop All Jobber Length Drill Bits
Zoro Select
15/64" Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-102344A
Zoro # G9560573
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-102344A
- Zoro # G9560573
- UPC # 888226152006
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 3 1/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drilling Depth | 2" |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/4 in |
Description
Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Safety Ramp Hand Right Groover, 13"x6 (CF082)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1602407)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- KO-KEN Socket 16mm 6 Point 28mm 3/8 Sq. Drive (3400M-16)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- ZORO SELECT 7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-101094A)
- ZORO SELECT 11/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103438A)
- ZORO SELECT 3/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101875)
- ZORO SELECT 83.00mm Bright 118 Deg. Jobber Length Drill Bit (450-402362)
- ZORO SELECT #15 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301800B)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC Let-U (C03133)
- Zoro Select Jobber Length Drill Bits