Shop All Cable Ties
This Product is Discontinued
Zoro Select
15/16" Twist Lock NAT PK 25 (Discontinued)
Mfr # 1ENX5
Zoro # G2839094
This Product is Discontinued
Key Features
- Color natural
- Material Nylon
- Locking Style Twist Lock
- Basic Material Nylon
- Features 15/16" Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ENX5
- Zoro # G2839094
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-7/8" |
Size | 15/16" |
Bundle Dia. | 0.90 to 1" |
Length (Straight Wireway) | 1.87 in |
Details
Color | natural |
Item | Twist Lock |
Material | Nylon |
Locking Style | Twist Lock |
Basic Material | Nylon |
Features | 15/16" Size |
Application | For Wire,Tubing or Cable |
Description
Twist Lock, Size 15/16 in, Length 1.87 in, Bundle Dia. 0.90 to 1 in, Material Nylon, Color Natural, Application For Wire,Tubing or Cable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.