Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 5" L, Steel, 150 lbs Tension Strength, 25 PK
Mfr # U63265.037.0500
Zoro # G4261844
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Drywall
- Anchor Diameter 1"
- Anchor Length 5"
- Thread Size 3/8"-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63265.037.0500
- Zoro # G4261844
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1" |
Anchor Length | 5" |
Thread Size | 3/8"-16 |
Drill Bit Size | 1" |
Usable Length | 3 3/8 in |
Head Height | 0.25 in |
Head Dia. | 5/8 in |
Thread Length | 4 7/8 in |
Size | 3/8 in |
Screw Size | 3/8 in |
Head Diameter | 0.63 in |
Overall Length | 5 in |
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 3/8 In.-16, Overall Length 5 in, Screw Size 3/8 in, Screw Length 5 in, Thread Length 4 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.63 in, Head Height 0.25 in, Usable Length 3 3/8 in, Wing Span 2.875 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77291)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Plain, 13/32 in H, 10 PK (CPB155)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Alloy Steel (WWG600250025012)
- ZORO SELECT Wood Screw, #10, 23/64 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (PH.KKMET.42.200 PC)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0400)
- ZORO SELECT Wall Anchor, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30502.006.0001)
- ZORO SELECT Wall Anchor, 1-3/4" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0175)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, Not Rated Tension Strength, 2200 PK (B30533.013.0125)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK (R-U0-1/4-96)
- Zoro Select Hollow Wall Anchors