Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK
Mfr # U63265.037.0300
Zoro # G4260882
original price:
$19.79
5% off
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Drywall
- Anchor Diameter 1"
- Anchor Length 3"
- Thread Size 3/8"-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U63265.037.0300
- Zoro # G4260882
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1" |
Anchor Length | 3" |
Thread Size | 3/8"-16 |
Drill Bit Size | 1" |
Usable Length | 1 3/8 in |
Head Dia. | 5/8 in |
Head Height | 0.25 in |
Thread Length | 2 7/8 in |
Size | 3/8 in |
Screw Size | 3/8 in |
Head Diameter | 0.63 in |
Overall Length | 3 in |
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 3/8 In.-16, Overall Length 3 in, Screw Size 3/8 in, Screw Length 3 in, Thread Length 2 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.63 in, Head Height 0.25 in, Usable Length 1 3/8 in, Wing Span 2.875 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 in, Steel, Black Oxide, 2 PK (40810)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 110 PK (B01000.062.0150)
- ZORO SELECT Nut Assortment, Zinc Finish, 12 Sizes (CPS1KZL9GR)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel 25 PK (2412812)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0500)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0400)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.037.0001)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 20000 PK (B63158.010.0001)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, Not Rated Tension Strength, 25000 PK (B30502.010.0001)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC43)
- Zoro Select Hollow Wall Anchors