Shop All Plastic Bags
Zoro Select
15" x 9" Open Poly Bags, 4 mil, Clear
Mfr # 5DHT8
Zoro # G3138676
product price: $97.29
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 15"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHT8
- Zoro # G3138676
- UPC # 654866005084
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 15" |
Depth | 0 |
Size | 15" x 9" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 9 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Carpenter Pencil/Crayon Sharpener (300B-50)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 30", Kraft, 10/Bundle (55VH48)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- SAX True Flow Gloss Glazes, Assorted Gloss Colors, 12 PK (GGSAXP)
- ZORO SELECT 15" x 6" Open Poly Bags, 4 mil, Clear (5DHR3)
- ZORO SELECT 16" x 10" Open Poly Bags, 1 mil, Clear (5DFV6)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- ZORO SELECT 4" x 2" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPJ1)
- ZORO SELECT 1-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY1)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- CENTURION Bag Plastic With Hang Hole 2X2 (1176)
- Zoro Select Shipping & Packing Bags