Shop All Plastic Bags
Zoro Select
15" x 8" Open Poly Bags, 1.40 mil, Clear
Mfr # 5DTL9
Zoro # G1710904
product price: $43.65
/pk 1000, $0.04/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Color Clear
- Bag Closure Type None
- Thickness 1.40 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTL9
- Zoro # G1710904
- UPC # 654866013942
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 15" |
Depth | 0 |
Size | 15" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Depth 0, Width 8 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 10 Gallon Bags Case of 250 bags, 250PK (L2423C78)
- ARCHITECTURAL MAILBOXES Mailbox, Pewter, Powder Coated, 1 Doors, Surface/Post, MB1 (7600P-10)
- ZORO SELECT 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- ZORO SELECT Shipping Box, 18x18x18-10 in (55NM89)
- ZORO SELECT 12" x 6" Open Poly Bags, 2 mil, Clear (5DGU6)
- ZORO SELECT 10" x 10" Open Poly Bags, 1 mil, Clear (5DRK4)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN1)
- ZORO SELECT 5" x 3" Open Poly Bags, 0.90 mil, Clear (5DRE1)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- INTEPLAST GROUP 12" x 23" 14 microns, PK 500 (THW2VAL)
- Zoro Select Plastic Bags