Shop All Plastic Bags
Zoro Select
15" x 8" Open Poly Bags, 1 mil, Clear
Mfr # 3CTY3
Zoro # G1257392
product price: $30.99
/pk 1000, $0.03/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTY3
- Zoro # G1257392
- UPC # 654866000393
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 15" |
Depth | 3" |
Size | 15" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 3 in, Width 8 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, Wooden, #2Hb, PK144 (14412)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Lemon (955-FL)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- ZORO SELECT Open Poly Bags, 2 mil, Pink, PK 1000 (5CYC1)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- ZORO SELECT 24" x 24" Open Poly Bags, 4 mil, Clear, PK 250 (9DKG8)
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- ZORO SELECT 26" x 3" Open Poly Bags, 4 mil, Clear (5DHN3)
- ZORO SELECT 18" x 11" Open Poly Bags, 1 mil, Clear (5DRL4)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- Zoro Select Plastic Bags