Shop All Plastic Bags
Zoro Select
15" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000
Mfr # 5DRX4
Zoro # G2880254
product price: $19.99
/pk 1000, $0.02/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRX4
- Zoro # G2880254
- UPC # 654866024078
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 15" |
Depth | 4" |
Size | 15" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 4 in, Width 8 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Tape Refill, Transparent Tape, 3/4in x 1296in, PK24 (907)
- DECKER TAPE PRODUCTS Label, DL3579, EMPTY, 2" (DL3579)
- TICKIT Wooden Bowls, Set of 3 (73929)
- HAMMERMILL Hammermill Colored Paper, 20lb Green Copy Paper, 8.5x11, 1 Ream, 500 Sheets (HAM103366)
- ZORO SELECT 18" x 10" Open Poly Bags, 1 mil, Clear (5DRK8)
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (6XZT7)
- Zoro Select Plastic Bags