Shop All Plastic Bags
Zoro Select
15" x 8" Open Poly Bags, 0.75 mil, Clear
Mfr # 5DRX1
Zoro # G1156696
product price: $36.19
/pk 1000, $0.04/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRX1
- Zoro # G1156696
- UPC # 654866006425
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 15" |
Depth | 3" |
Size | 15" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 3 in, Width 8 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Platform Scale, 5 Kilogram/11 Pound Capacity (2345)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46141)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- ZORO SELECT 20" x 6-1/2" Newspaper Bags, 0.65 mil, Clear (5DTW8)
- ZORO SELECT 90" x 54" Mattress Bags, 2.50 mil, Clear (4NZG9)
- ZORO SELECT 92" x 60" Mattress Bags, 2 mil, Clear (4NZF8)
- ZORO SELECT 60" x 36" Open Poly Bags, 2 mil, Clear (5DHD1)
- CENTURION Bag Plastic With Hang Hole 3X5 (1179)
- Zoro Select Plastic Bags