Shop All Plastic Bags
Zoro Select
15" x 6" Open Poly Bags, 2 mil, Clear
Mfr # 5ZW17
Zoro # G1666953
original price:
$47.39
5% off
new price: $44.99
/pk 1000, $0.04/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 15"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZW17
- Zoro # G1666953
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 15" |
Depth | 3" |
Size | 15" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 3 in, Width 6 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Wthrprf, Shpng, 5.5X8.5 100PK (AVE5526)
- ZORO SELECT 10" x 12" Open Poly Bags, 0.75 mil, Clear, PK 1000 (55NK48)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYD1)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- ZORO SELECT 6" x 4" Open Poly Bags, 1 mil, Clear (5DRF0)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.60 mil, Clear (5DRV0)
- ZORO SELECT 5" x 4" Open Poly Bags, 4 mil, Clear, PK 2000 (5DHN5)
- Zoro Select Plastic Bags