Shop All Plastic Bags
Zoro Select
15" x 6" Open Poly Bags, 1.25 mil, Clear, PK 1000
Mfr # 5DTC6
Zoro # G3154751
original price:
$33.05
18% off
new price: $26.79
/pk 1000, $0.03/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 6"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTC6
- Zoro # G3154751
- UPC # 654866000737
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 15" |
Depth | 3" |
Size | 15" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.25 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.25 mil, Depth 3 in, Width 6 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- SAUNDERS MFG Saunders Recycled Plastic Clipboard with Antimicrobial Protection, 8-1/2" x 12", Green (21604)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- MASTERVISION Bulletin/Whiteboard Combination 2 ft.x3ft. Aluminum Frame (XA0302170)
- ZORO SELECT 12" x 4" Open Poly Bags, 1.25 mil, Clear, PK 1000 (5DTA9)
- ZORO SELECT 20" x 6-1/2" Newspaper Bags, 0.65 mil, Clear (5DTW8)
- ZORO SELECT 36" x 30" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC8)
- ZORO SELECT 12" x 6" Vacuum Sealer Bags, 3 mil, Clear, PK 1000 (3CUD1)
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- ZORO SELECT 87" x 39" Mattress Bags, 1.50 mil, Clear (4NZF7)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- Zoro Select Shipping & Packing Bags