Shop All Plastic Bags
Zoro Select
15" x 6" Open Poly Bags, 1 mil, Clear
Mfr # 5DRH1
Zoro # G2248215
product price: $17.59
/pk 1000, $0.02/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 15"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRH1
- Zoro # G2248215
- UPC # 654866021381
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 15" |
Depth | 0 |
Size | 15" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 6 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Tape, Roll, Paper, 2"X10yd, PK6 (NON270002)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Black Chalkboard (34210)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- ROOMFACTORY Company Desktop Organizer- 6-Pocket- 10-.25in.x12-.63in.x15-.13in.- Black (RO824316)
- ZORO SELECT 32" x 28" Open Poly Bags, 4 mil, Clear (5DHY6)
- ZORO SELECT 96" x 54" VCI Bags, 4 mil, Blue (VBG0001)
- ZORO SELECT 48" x 36" Open Poly Bags, 4 mil, Clear (9M945)
- ZORO SELECT 14" x 725 ft. Poly Tubing, 6 mil, Clear (5CRC5)
- ZORO SELECT 38" x 24" Open Poly Bags, 4 mil, Clear (5DHY2)
- ZORO SELECT 6" x 4" Open Poly Bags, 3 mil, Clear (5DHF0)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- Zoro Select Shipping & Packing Bags