Shop All Plastic Bags
Zoro Select
15" x 6" Open Poly Bags, 0.85 mil, Clear
Mfr # 5DRY3
Zoro # G5585955
product price: $25.59
/pk 1000, $0.03/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 6"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRY3
- Zoro # G5585955
- UPC # 654866006791
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 15" |
Depth | 3-1/2" |
Size | 15" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.85 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.85 mil, Depth 3 1/2 in, Width 6 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- COMPLYRIGHT Attendance Folders, PK25 (A0308)
- ZORO SELECT 10" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH6)
- ZORO SELECT 6" x 3-1/2" Open Poly Bags, 1.50 mil, Clear (5DFZ2)
- ZORO SELECT 42" x 28" Open Poly Bags, 2 mil, Clear (5DHC4)
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYL1)
- ZORO SELECT 5" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL9)
- Zoro Select Shipping & Packing Bags