Shop All Plastic Bags
Zoro Select
15" x 6" Open Poly Bags, 0.85 mil, Clear
Mfr # 5DRY2
Zoro # G2815452
product price: $21.69
/pk 1000, $0.02/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 6"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRY2
- Zoro # G2815452
- UPC # 654866006784
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 15" |
Depth | 3" |
Size | 15" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.85 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.85 mil, Depth 3 in, Width 6 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Non-Latex Rubber Bands, Size 64, 0.04" Gauge, Cyan Blue, 4oz Box, PK95 (ALL42649)
- POLAR TECH INDUSTRIES Polar Tech Safeway 12 Bottle White Top Load Insulated Foam Wine / Champagne Shipper (451749T)
- CRAYOLA Oil Pastels, 16 Assorted Colors Per Box, 96PK (524616)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- ZORO SELECT 4" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ0)
- ZORO SELECT 90" x 76" Mattress Bags, 4 mil, Clear, PK 25 (4NPX9)
- ZORO SELECT 42" x 20" Garment Bags, 0.35 mil, Clear, PK 857 (5DTU4)
- ZORO SELECT 12" x 7" Open Poly Bags, 4 mil, Clear (5DHR8)
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- ZORO SELECT 12" x 4" Open Poly Bags, 1.50 mil, Clear (5DTE1)
- ZORO SELECT 20" x 15" Open Poly Bags, 2 mil, Clear (5ZW16)
- Zoro Select Plastic Bags