Shop All Plastic Bags
Zoro Select
15" x 6" Open Poly Bags, 0.75 mil, Clear
Mfr # 5DRW9
Zoro # G2507443
product price: $25.15
/pk 1000, $0.03/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 6"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRW9
- Zoro # G2507443
- UPC # 654866006401
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 15" |
Depth | 3" |
Size | 15" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 3 in, Width 6 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- GHENT Fabric Bulletin Board 72-5/8"W x 48-5/8"H (TF46-95)
- SHARP Desktop Calculator, LCD, 8 Display Digits (EL-310WB)
- SANFORD Sharpie, METALLIC FINE POINT PERMANENT MARKERS, BULLET TIP, SILVER, 36PK (2003899)
- ZORO SELECT 5" x 5" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHF6)
- ZORO SELECT 12" x 9" Open Poly Bags, 1.25 mil, Clear (5DFX5)
- ZORO SELECT 16" x 10" Open Poly Bags, 1 mil, Clear (5DFV6)
- ZORO SELECT 9" x 6" Open Poly Bags, 4 mil, Clear (5DHR0)
- ZORO SELECT 4-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPZ3)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- Zoro Select Shipping & Packing Bags