Shop All Plastic Bags
Zoro Select
15" x 6" Open Poly Bags, 0.60 mil, Clear
Mfr # 5DRV3
Zoro # G0924691
product price: $16.85
/pk 1000, $0.02/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 0.60 mil
- Material Linear Low Density Polyethylene (LLDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRV3
- Zoro # G0924691
- UPC # 654866031021
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 15" |
Depth | 3" |
Size | 15" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.60 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.6 mil, Depth 3 in, Width 6 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 35 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (18405)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P17)
- DR SHRINK Dr. Shrink Shrink Wrap, 17'W x 120'L, 6 Mil, Clear, 1 Roll (DS-176120C)
- THE PACKAGING WHOLESALERS 5 x 5 x 5 Cube Cardboard Corrugated Boxes (BS050505)
- ZORO SELECT 15" x 5-1/2" Open Poly Bags, 0.60 mil, Clear (5DRV1)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.60 mil, Clear (5DRV5)
- ZORO SELECT 15" x 8" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV4)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA8)
- ZORO SELECT 7" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ9)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- PARTNERS BRAND 28" x 28" Flat Poly Bags, 2 mil, Clear, PK 250 (PB10120)
- Zoro Select Shipping & Packing Bags