Shop All Plastic Bags
Zoro Select
15" x 5" Open Poly Bags, 0.75 mil, Clear, PK 1000
Mfr # 5DRW4
Zoro # G5498211
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DRW4
- Zoro # G5498211
- UPC # 654866006357
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 15" |
Depth | 4-1/2" |
Size | 15" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 4 1/2 in, Width 5 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Metallic Markers, Nontoxic, 8/ST, Assorted PK (CYO588628)
- FROGGY'S FOG Poseidon Aqua Fog Fluid - Long Distance Formula - 4 Gallon Case (PAF-LD-4)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM -18/0)
- CARSON DELLOSA Big Tree with Animals Bulletin Board Set (110078)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ZORO SELECT 30" x 18" Open Poly Bags, 4 mil, Clear (5DHX0)
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- ZORO SELECT 9" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP1)
- PARTNERS BRAND 4" x 2" x 12" Gusseted Poly Bags, 1.5 mil, Clear, PK 1000 (PB1405)
- Zoro Select Shipping & Packing Bags