Shop All Plastic Bags
Zoro Select
15" x 5" Open Poly Bags, 0.75 mil, Clear
Mfr # 5DRW6
Zoro # G5554857
product price: $22.99
/pk 1000, $0.02/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRW6
- Zoro # G5554857
- UPC # 654866006371
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 15" |
Depth | 4-3/4" |
Size | 15" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 4 3/4 in, Width 5 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- COSCO Shutter Stamp, Antimicrobial, "Emailed", Red/Blue (COS035541)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- DECKER TAPE PRODUCTS Label, DL1091, ELECTRONIC MATERIAL DON'T DROP / DON'T CRUSH, 2" X 3" (DL1091)
- ZORO SELECT 65" x 38" Open Poly Bags, 3 mil, Clear (5DHK7)
- ZORO SELECT 16" x 12" Open Poly Bags, 1.50 mil, Clear (5DGG3)
- ZORO SELECT 8" x 4" Open Poly Bags, 1.25 mil, Clear (5DTA8)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (2EWK7)
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- ZORO SELECT 8" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPK6)
- LK PACKAGING Water Soluble Bag, 0.8 mil, 28" x 39", Green, Pkg Qty 100 (WSB2839)
- Zoro Select Plastic Bags